Skip Content
END MILL SC SE 7.0MM 2 FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC SE 7.0MM 2 FLUTE

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB55310
  • Mfr. Model # B55310
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Solid carbide 2 flute centre cutting end mill is a standard length, square end, straight shank. Right hand cutting, and centre cutting.

Technical Specs

  • Milling Diameter 7.00 mm
  • Dimension Type Metric

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list