Skip Content
END MILL SC SE 4FL 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL SC SE 4FL 1/2IN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM34456
  • Mfr. Model # M34456
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 4
  • Finish TiAlN
  • Grade High Performance
  • Overall Length 3"
  • Shank Dia. 1/2"
  • List Number CM-4
  • Corner Radius 0.020
  • Length of Cut 1"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Helix Angle 38 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list