END MILL SC SE 155 7/8 2FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC SE 155 7/8 2FL

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM31142
  • Mfr. Model # M31142
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Uncoated
  • Item Carbide End Mill
  • Number of Flutes 2
  • Overall Length 4"
  • List Number CG-2
  • Shank Dia. 7/8"
  • Grade General Purpose
  • Length of Cut 1-1/2"
  • Helix Angle 30 Degrees
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • End Mill Style Square
  • Single End/Double End Single End
  • Milling Diameter 7/8"
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list