Skip Content
END MILL SC SE 155 7/16 4FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC SE 155 7/16 4FL

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33560
  • Mfr. Model # M33560
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Uncoated
  • Shank Dia. 7/16"
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 2-3/4"
  • Number of Flutes 4
  • Cutting Direction Right Hand
  • List Number CG-4
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees
  • Length of Cut 1"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Single End/Double End Single End
  • Milling Dia. 7/16"
  • Cast Iron (K) Compatibility Yes
  • End Mill Style Square
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list