END MILL SC SE 155 3/4 4FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC SE 155 3/4 4FL

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33621
  • Mfr. Model # M33621
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Finish Uncoated
  • Number of Flutes 4
  • Item Carbide End Mill
  • Overall Length 4"
  • Grade General Purpose
  • List Number CG-4
  • Shank Dia. 3/4"
  • Length of Cut 1-1/2"
  • Helix Angle 30 Degrees
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Single End/Double End Single End
  • Milling Diameter 3/4"
  • Cast Iron (K) Compatibility Yes
  • End Mill Cutting Type Center
  • End Mill Style Square
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list