END MILL SC SE 155 3/32 2FL STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC SE 155 3/32 2FL STR

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM30921
  • Mfr. Model # M30921
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Number of Flutes 2
  • Item Carbide End Mill
  • Finish Uncoated
  • Grade General Purpose
  • Overall Length 1-1/2"
  • Shank Dia. 1/8"
  • List Number CG-2
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees
  • Length of Cut 3/8"
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • End Mill Style Square
  • Single End/Double End Single End
  • Milling Diameter 3/32"
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list