END MILL SC SE 155 3/16 4FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC SE 155 3/16 4FL

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33441
  • Mfr. Model # M33441
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Solid carbide 4 flute end mill is a standard length, square end, straight shank, 30 degree right hand helix. Right hand cutting, and centre cutting.

Technical Specs

  • Milling Diameter 3/16"
  • Dimension Type Fractional Inch
  • Grade General Purpose
  • Number of Flutes 4
  • Item End Mill
  • Finish Uncoated
  • Overall Length 2"
  • Shank Dia. 3/16"
  • List Number CG-4
  • Cutting Direction Right Hand
  • Length of Cut 5/8"
  • Helix Angle 30 Degrees
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Square
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list