Skip Content
END MILL SC SE 155 1IN 4FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC SE 155 1IN 4FL

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33650
  • Mfr. Model # M33650
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Uncoated
  • Item Carbide End Mill
  • Grade General Purpose
  • Number of Flutes 4
  • Overall Length 4"
  • Shank Dia. 1"
  • List Number CG-4
  • Cutting Direction Right Hand
  • Length of Cut 1-1/2"
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Milling Diameter 1"
  • Single End/Double End Single End
  • Stainless (M) Compatibility Yes
  • End Mill Material Carbide
  • End Mill Style Square
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list