Skip Content
END MILL SC SE 155 11/16 4FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC SE 155 11/16 4FL

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33612
  • Mfr. Model # M33612
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 4
  • Finish Uncoated
  • Grade General Purpose
  • Overall Length 4"
  • Shank Dia. 3/4"
  • Length of Cut 1-3/8"
  • List Number CG-4
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Material Carbide
  • End Mill Style Square
  • Milling Diameter 11/16"
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list