Skip Content
END MILL SC SE 155 1/4 2FL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL SC SE 155 1/4 2FL

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM30990
  • Mfr. Model # M30990
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Solid carbide 2 flute centre cutting end mill is a standard length, square end, straight shank, 30 degree right hand helix. Right hand cutting, and centre cutting.

Technical Specs

  • Milling Dia. 1/4"
  • Dimension Type Fractional Inch
  • Item End Mill
  • Finish Uncoated
  • Number of Flutes 2
  • Overall Length 2-1/2"
  • Grade General Purpose
  • Shank Dia. 1/4"
  • List Number CG-2
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Length of Cut 3/4"
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • End Mill Style Square
  • Single End/Double End Single End
  • End Mill Material Carbide
  • End Mill Cutting Type Center
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List