END MILL S/C 4FL 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

END MILL S/C 4FL 5/8

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM32886
  • Mfr. Model # M32886
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Finish TiAlN
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 5"
  • Number of Flutes 4
  • List Number CG-4
  • Shank Dia. 5/8"
  • Cutting Direction Right Hand
  • Length of Cut 2-1/4"
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Milling Diameter 5/8"
  • Single End/Double End Single End
  • End Mill Style Square
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list