Skip Content
END MILL ROUGHER 306 5/8 TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END MILL ROUGHER 306 5/8 TICN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33365
  • Mfr. Model # M33365
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Grade High Performance
  • Overall Length 3-1/2"
  • Number of Flutes 4
  • Finish TiCN
  • Item Carbide End Mill
  • Shank Dia. 5/8"
  • Cutting Direction Right Hand
  • List Number CRS
  • Length of Cut 1-1/4"
  • Helix Angle 30 Degrees
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Material Carbide
  • End Mill Style Square
  • Milling Diameter 5/8"
  • End Mill Application Roughing
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list