Skip Content
END MILL ROUGHER 306 1/4 TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END MILL ROUGHER 306 1/4 TICN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM32214
  • Mfr. Model # M32214
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish TiCN
  • Number of Flutes 3
  • Grade High Performance
  • Overall Length 2-1/2"
  • Shank Dia. 1/4"
  • List Number CRS
  • Cutting Direction Right Hand
  • Length of Cut 3/4"
  • Dimension Type Fractional Inch
  • Helix Angle 30 Degrees
  • End Mill Style Square
  • Steel (P) Compatibility Yes
  • Milling Diameter 1/4"
  • Single End/Double End Single End
  • End Mill Application Roughing
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list