Skip Content
END MILL HOLDER,HSK A63,SINGLE,2.83 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL HOLDER,HSK A63,SINGLE,2.83

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4GZJ4
  • Mfr. Model # 4GZJ4
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.82 lbs

Technical Specs

  • Item End Mill Holder
  • Standards DIN 69893
  • End Single
  • Projection 4.33
  • Bore Depth 2.68"
  • Bore Dia. 1.2500"
  • Nose Dia. 2.830"
  • Dimension Type Decimal Inch
  • Taper Size HSKA63

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list