Skip Content
END MILL HOLDER,BT40,SINGLE,1.65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END MILL HOLDER,BT40,SINGLE,1.65

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4GZH1
  • Mfr. Model # 4GZH1
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item End Mill Holder
  • Standards JIS B 6339 (MAS 403 BT)
  • Projection 2.48
  • End Single
  • Bore Depth Through
  • Dimension Type Decimal Inch
  • Nose Dia. 1.650"
  • Bore Dia. 0.5000"
  • Taper Size BT40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list