END MILL HOLDER,HSK A63,SINGLE,1.38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END MILL HOLDER,HSK A63,SINGLE,1.38

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4GZH8
  • Mfr. Model # 4GZH8
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item End Mill Holder
  • Standards DIN 69893
  • End Single
  • Projection 2.56
  • Bore Depth 1.57"
  • Dimension Type Decimal Inch
  • Bore Dia. 0.3750"
  • Nose Dia. 1.380"
  • Taper Size HSKA63

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list