END MILL HOLDER,CAT40,SINGLE,1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL HOLDER,CAT40,SINGLE,1.75

GRAINGER APPROVED

Web Price : $86.25 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4GZF3
  • Mfr. Model # 4GZF3
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Item End Mill Holder
  • Standards ANSI B5.5 1994
  • Projection 1.75
  • End Single
  • Bore Depth 2.17"
  • Bore Dia. 0.7500"
  • Dimension Type Decimal Inch
  • Taper Size CAT40
  • Nose Dia. 1.750"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list