END MILL, TIALN, 3/8"X3/8"X7/8"X2-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TIALN, 3/8"X3/8"X7/8"X2-1/2"

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB60419
  • Mfr. Model # B60419
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 540
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Titanium aluminium nitride
  • Number of Flutes 5
  • Item End Mill
  • Overall Length 2-1/2"
  • Shank Dia. 3/8"
  • List Number MSE-V2-5R
  • Cutting Direction Right Hand
  • Corner Radius 0.02"
  • Dimension Type Fractional Inch
  • Length of Cut 7/8"
  • Helix Angle 38 deg.
  • Milling Diameter 3/8"
  • Grade Variable Index
  • Shank Type Straight with Weldon Flats
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • End Mill Style Corner Radius
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list