Skip Content
END MILL FOR FERROUS MATERIAL 5F HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL FOR FERROUS MATERIAL 5F HP

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB60411
  • Mfr. Model # B60411
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 540
  • Shipping Weight 0.03 lbs

Technical Specs

  • Number of Flutes 5
  • Finish Titanium aluminium nitride
  • Item End Mill
  • Overall Length 2"
  • List Number MSE-V2-5R
  • Shank Dia. 3/16"
  • Cutting Direction Right Hand
  • Corner Radius 0.01"
  • Length of Cut 3/8"
  • Helix Angle 38 deg.
  • Milling Dia. 3/16"
  • Dimension Type Fractional Inch
  • Grade Variable Index
  • Shank Type Straight with Weldon Flats
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list