Skip Content
END MILL FOR FERROUS MATERIAL 5F HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL FOR FERROUS MATERIAL 5F HP

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB40440
  • Mfr. Model # B40440
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish Bright
  • Item End Mill
  • Number of Flutes 5
  • List Number MSE-V2-5R
  • Shank Dia. 1/4"
  • Overall Length 3"
  • Cutting Direction Right Hand
  • Helix Angle 38 deg.
  • Milling Dia. 1/4"
  • Dimension Type Fractional Inch
  • Length of Cut 1-1/4"
  • Grade Variable Index
  • Shank Type Straight with Weldon Flats
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Hardened (H) Compatibility Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list