END MILL, BRIGHT, 3/16"X3/16"X7/16"X2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 3/16"X3/16"X7/16"X2"

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB40434
  • Mfr. Model # B40434
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Bright
  • Overall Length 2"
  • Item End Mill
  • List Number MSE-V2-5R
  • Number of Flutes 5
  • Shank Dia. 3/16"
  • Cutting Direction Right Hand
  • Milling Diameter 3/16"
  • Dimension Type Fractional Inch
  • Helix Angle 38 deg.
  • Length of Cut 7/16"
  • Grade Variable Index
  • Shank Type Straight with Weldon Flats
  • Super Alloy (S) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list