Skip Content
END MILL CORNER RADIUS 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL CORNER RADIUS 4F

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB60144
  • Mfr. Model # B60144
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 540
  • Shipping Weight 0.05 lbs

Technical Specs

  • Number of Flutes 4
  • Item End Mill
  • Finish Titanium aluminium nitride
  • Shank Dia. 1/4"
  • Overall Length 2"
  • List Number MSE-V-4R
  • Corner Radius 0.02"
  • Cutting Direction Right Hand
  • Length of Cut 1/2"
  • Helix Angle 38 deg.
  • Milling Dia. 1/4"
  • Dimension Type Fractional Inch
  • Shank Type Straight with Weldon Flats
  • Grade Variable Index
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Style Corner Radius

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list