Skip Content
END MILL CORNER RADIUS 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL CORNER RADIUS 4F

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB40234
  • Mfr. Model # B40234
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Overall Length 2-1/2"
  • Number of Flutes 4
  • Finish Bright
  • Item End Mill
  • Shank Dia. 1/4"
  • List Number MSE-V-4R
  • Cutting Direction Right Hand
  • Corner Radius 0.05"
  • Dimension Type Fractional Inch
  • Helix Angle 38 deg.
  • Milling Diameter 1/4"
  • Length of Cut 3/4"
  • Grade Variable Index
  • Shank Type Straight with Weldon Flats
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Style Corner Radius

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list