Skip Content
END MILL CORNER RADIUS 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL CORNER RADIUS 4F

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB40215
  • Mfr. Model # B40215
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Finish Bright
  • Shank Dia. 3/4"
  • List Number MSE-V-4R
  • Item End Mill
  • Cutting Direction Right Hand
  • Overall Length 5"
  • Number of Flutes 4
  • Corner Radius 0.06"
  • Dimension Type Fractional Inch
  • Helix Angle 38 deg.
  • Milling Dia. 3/4"
  • Length of Cut 2-1/4"
  • Grade Variable Index
  • Shank Type Straight with Weldon Flats
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Corner Radius
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list