Skip Content
END MILL CORNER RADIUS 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL CORNER RADIUS 4F

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB40209
  • Mfr. Model # B40209
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Finish Bright
  • Item End Mill
  • Overall Length 3"
  • Number of Flutes 4
  • Shank Dia. 3/4"
  • Cutting Direction Right Hand
  • List Number MSE-V-4R
  • Helix Angle 38 deg.
  • Dimension Type Fractional Inch
  • Milling Dia. 3/4"
  • Length of Cut 1"
  • Grade Variable Index
  • Shank Type Straight with Weldon Flats
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • End Mill Material Carbide
  • End Mill Style Corner Radius
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list