Skip Content
END MILL CORNER RADIUS 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL CORNER RADIUS 4F

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB40184
  • Mfr. Model # B40184
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Finish Bright
  • Item End Mill
  • Overall Length 3"
  • Number of Flutes 4
  • Shank Dia. 7/16"
  • List Number MSE-V-4R
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Milling Dia. 7/16"
  • Helix Angle 38 deg.
  • Length of Cut 1"
  • Shank Type Straight with Weldon Flats
  • Grade Variable Index
  • Steel (P) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Style Corner Radius
  • Stainless (M) Compatibility Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list