Skip Content
END MILL BALL NOSE 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL BALL NOSE 4F

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB60315
  • Mfr. Model # B60315
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 540
  • Shipping Weight 0.49 lbs

Technical Specs

  • Item End Mill
  • Number of Flutes 4
  • Finish Titanium aluminium nitride
  • Shank Dia. 5/8"
  • Overall Length 3-1/2"
  • Cutting Direction Right Hand
  • Length of Cut 1-1/4"
  • List Number MSE-V-4B
  • Helix Angle 38 deg.
  • Dimension Type Fractional Inch
  • Milling Diameter 5/8"
  • Grade Variable Index
  • Shank Type Straight with Weldon Flats
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • End Mill Style Ball Nose
  • Single End/Double End Single End
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list