Skip Content
END MILL BALL NOSE 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL BALL NOSE 4F

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB60311
  • Mfr. Model # B60311
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 540
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Titanium aluminium nitride
  • Item End Mill
  • Number of Flutes 4
  • List Number MSE-V-4B
  • Shank Dia. 5/16"
  • Overall Length 2-1/2"
  • Length of Cut 13/16"
  • Cutting Direction Right Hand
  • Helix Angle 38 deg.
  • Dimension Type Fractional Inch
  • Milling Dia. 5/16"
  • Grade Variable Index
  • Shank Type Straight with Weldon Flats
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Material Carbide
  • End Mill Style Ball Nose
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list