END MILL CARB,CARBIDE,TIALN,0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL CARB,CARBIDE,TIALN,0

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB60310
  • Mfr. Model # B60310
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 540
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Titanium aluminium nitride
  • Number of Flutes 4
  • Item End Mill
  • Shank Dia. 1/4"
  • Overall Length 2-1/2"
  • List Number MSE-V-4B
  • Cutting Direction Right Hand
  • Milling Diameter 1/4"
  • Helix Angle 38 deg.
  • Dimension Type Fractional Inch
  • Length of Cut 3/4"
  • Grade Variable Index
  • Shank Type Straight with Weldon Flats
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • End Mill Material Carbide
  • End Mill Style Ball Nose
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list