Skip Content
END MILL BALL NOSE 4F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL BALL NOSE 4F

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB40308
  • Mfr. Model # B40308
  • UNSPSC # 27112803
  • CATALOGUE PAGE # 540
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Item End Mill
  • Overall Length 1-1/2"
  • Shank Dia. 1/8"
  • List Number MSE-V-4B
  • Length of Cut 3/8"
  • Helix Angle 38 deg.
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Milling Dia. 1/8"
  • Grade Variable Index
  • Shank Type Straight with Weldon Flats
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • End Mill Style Ball Nose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list