Skip Content
END MILL 9/64X9/16X2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 9/64X9/16X2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC63524
  • Mfr. Model # C63524
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.36 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 4
  • Finish Bright
  • Grade General Purpose
  • Shank Dia. 3/16"
  • List Number CEM-SE-4B
  • Overall Length 2"
  • Cutting Direction Right Hand
  • Length of Cut 0.5625"
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • End Mill Style Ball Nose
  • Hardened (H) Compatibility Yes
  • Milling Dia. 9/64"
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list