Skip Content
END MILL 9/32X3/4X2 1/2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 9/32X3/4X2 1/2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60941
  • Mfr. Model # C60941
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.1 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Grade General Purpose
  • Cutting Direction Right Hand
  • Overall Length 2-1/2"
  • Number of Flutes 2
  • List Number CEM-SE-2B
  • Shank Dia. 5/16"
  • Length of Cut 0.75"
  • Helix Angle 35 deg.
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
  • End Mill Style Ball Nose
  • Milling Diameter 9/32"
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list