Skip Content
END MILL 9/32X11/16X3 1/2 TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 9/32X11/16X3 1/2 TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80312
  • Mfr. Model # C80312
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 4
  • Grade General Purpose
  • Finish Titanium Aluminium Nitride
  • Item Carbide End Mill
  • Overall Length 3-1/2"
  • Shank Dia. 3/8"
  • List Number CEM-DE-4B
  • Cutting Direction Right Hand
  • Length of Cut 0.6875"
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Helix Angle 30 deg.
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Milling Dia. 9/32"
  • Hardened (H) Compatibility Yes
  • End Mill Style Ball Nose
  • Single End/Double End Double End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list