Skip Content
END MILL 9/32X11/16X3 1/2 DE SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 9/32X11/16X3 1/2 DE SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60180
  • Mfr. Model # C60180
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.78 lbs

Technical Specs

  • Finish Bright
  • Grade General Purpose
  • Number of Flutes 2
  • Item Carbide End Mill
  • Overall Length 3-1/2"
  • Shank Dia. 9/32"
  • List Number CEM-DE-2
  • Length of Cut 0.6875"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Helix Angle 35 deg.
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Stainless (M) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Double End
  • Milling Dia. 9/32"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list