Skip Content
END MILL 9/16X1 1/4X3 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 9/16X1 1/4X3 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60960
  • Mfr. Model # C60960
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 166.4 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Grade General Purpose
  • Overall Length 3"
  • Item Carbide End Mill
  • Shank Dia. 9/16"
  • List Number CEM-SE-2B
  • Length of Cut 1.25"
  • Cutting Direction Right Hand
  • Helix Angle 35 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
  • Milling Diameter 9/16"
  • End Mill Style Ball Nose
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list