Skip Content
END MILL 7/8X1 1/2X4 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 7/8X1 1/2X4 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61697
  • Mfr. Model # C61697
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 470.8 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 3
  • Grade General Purpose
  • Item Carbide End Mill
  • Shank Dia. 7/8"
  • Overall Length 4"
  • List Number CEM-SE-3
  • Cutting Direction Right Hand
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Helix Angle 30 deg.
  • Cast Iron (K) Compatibility Yes
  • Length of Cut 1.5"
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 7/8"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list