END MILL, BRIGHT,7/32"X3/8"X9/16"X3-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT,7/32"X3/8"X9/16"X3-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60310
  • Mfr. Model # C60310
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.89 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 3-1/2"
  • Shank Dia. 7/32"
  • List Number CEM-DE-4B
  • Cutting Direction Right Hand
  • Helix Angle 30 deg.
  • Length of Cut 0.5625"
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Single End/Double End Double End
  • Milling Diameter 7/32"
  • End Mill Style Ball Nose
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list