Skip Content
END MILL 7/32X9/16X3 1/2 DE SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 7/32X9/16X3 1/2 DE SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60278
  • Mfr. Model # C60278
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.32 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 3-1/2"
  • List Number CEM-DE-4
  • Shank Dia. 7/32"
  • Length of Cut 0.5625"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Helix Angle 30 deg.
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Single End/Double End Double End
  • Hardened (H) Compatibility No
  • Milling Dia. 7/32"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list