Skip Content
END MILL 7/16X9/16X3 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 7/16X9/16X3 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80105
  • Mfr. Model # C80105
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Number of Flutes 5
  • Item Carbide End Mill
  • Grade High Performance
  • Shank Dia. 7/16"
  • Overall Length 3"
  • Cutting Direction Right Hand
  • List Number CEM-HPDE-5
  • Helix Angle 47 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Length of Cut 0.5625"
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Double End
  • End Mill Style Square
  • Hardened (H) Compatibility Yes
  • Milling Diameter 7/16"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list