Skip Content
END MILL 7/16X9/16X21/2 .020 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 7/16X9/16X21/2 .020 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60385
  • Mfr. Model # C60385
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.55 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 3
  • Shank Dia. 7/16"
  • Overall Length 2-1/2"
  • Grade High Performance
  • List Number CEM-EM-3
  • Cutting Direction Right Hand
  • Length of Cut 0.5625"
  • Corner Radius 0.020"
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Milling Dia. 7/16"
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list