END MILL, 7/16"X7/16"X9/16"X2-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, 7/16"X7/16"X9/16"X2-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60437
  • Mfr. Model # C60437
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.72 lbs

Technical Specs

  • Number of Flutes 5
  • Item Carbide End Mill
  • Grade General Purpose
  • Finish Bright
  • Overall Length 2-1/2"
  • Shank Dia. 7/16"
  • List Number CEM-EM-5
  • Cutting Direction Right Hand
  • Helix Angle 47 deg.
  • Length of Cut 0.5625"
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • Milling Diameter 7/16"
  • Single End/Double End Single End
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • End Mill Application Finishing

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list