END MILL, TIALN, 7/16"X1/2"X7/8"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TIALN, 7/16"X1/2"X7/8"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80315
  • Mfr. Model # C80315
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 4
  • Item Carbide End Mill
  • Overall Length 4"
  • Grade General Purpose
  • Finish Titanium Aluminium Nitride
  • Shank Dia. 1/2"
  • List Number CEM-DE-4B
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Length of Cut 0.875"
  • Cutting Direction Right Hand
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Double End
  • Hardened (H) Compatibility Yes
  • End Mill Style Ball Nose
  • Milling Diameter 7/16"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list