END MILL, TIALN, 7/16"X1/2"X7/8"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TIALN, 7/16"X1/2"X7/8"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80184
  • Mfr. Model # C80184
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Number of Flutes 2
  • Item Carbide End Mill
  • Grade General Purpose
  • List Number CEM-DE-2
  • Shank Dia. 1/2"
  • Overall Length 4"
  • Helix Angle 35 deg.
  • Cutting Direction Right Hand
  • Length of Cut 0.875"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Double End
  • Milling Diameter 7/16"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list