END MILL, BRIGHT, 7/16"X1/2"X7/8"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 7/16"X1/2"X7/8"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60184
  • Mfr. Model # C60184
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.6 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 2
  • Grade General Purpose
  • Shank Dia. 7/16"
  • List Number CEM-DE-2
  • Cutting Direction Right Hand
  • Overall Length 4"
  • Helix Angle 35 deg.
  • Length of Cut 0.875"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • End Mill Style Square
  • Milling Diameter 7/16"
  • Super Alloy (S) Compatibility No
  • Single End/Double End Double End
  • Hardened (H) Compatibility No
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list