Skip Content
END MILL 7/16X7/8X2 1/2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 7/16X7/8X2 1/2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60952
  • Mfr. Model # C60952
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.92 lbs

Technical Specs

  • Number of Flutes 2
  • Grade General Purpose
  • Finish Bright
  • Item Carbide End Mill
  • Shank Dia. 7/16"
  • Overall Length 2-1/2"
  • Helix Angle 35 deg.
  • Cutting Direction Right Hand
  • List Number CEM-SE-2B
  • Steel (P) Compatibility Yes
  • Length of Cut 0.875"
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • Milling Dia. 7/16"
  • End Mill Style Ball Nose
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list