Skip Content
END MILL 7/16X7/8X2 1/2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 7/16X7/8X2 1/2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61683
  • Mfr. Model # C61683
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.28 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 3
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 2-1/2"
  • Cutting Direction Right Hand
  • Shank Dia. 7/16"
  • List Number CEM-SE-3
  • Helix Angle 30 deg.
  • Length of Cut 0.875"
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • End Mill Style Corner Radius
  • Milling Dia. 7/16"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list