END MILL, BRIGHT,7/16"X7/16"X5/8"X2-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT,7/16"X7/16"X5/8"X2-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60035
  • Mfr. Model # C60035
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.28 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 2-1/2"
  • Cutting Direction Right Hand
  • List Number CEM-V-4R
  • Shank Dia. 7/16"
  • Helix Angle 38 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Length of Cut 0.625"
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • End Mill Style Corner Radius
  • Milling Diameter 7/16"
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • Corner Radius 0.000"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list