Skip Content
END MILL 7/16X5/8X2 1/2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 7/16X5/8X2 1/2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61886
  • Mfr. Model # C61886
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.36 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Grade General Purpose
  • Item Carbide End Mill
  • Overall Length 2-1/2"
  • Shank Dia. 7/16"
  • List Number CEM-SE-4
  • Cutting Direction Right Hand
  • Helix Angle 30 deg.
  • Length of Cut 0.625"
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Milling Diameter 7/16"
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list