Skip Content
END MILL 7/16X3X6 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 7/16X3X6 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61889
  • Mfr. Model # C61889
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.5 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Grade General Purpose
  • Number of Flutes 4
  • Overall Length 6"
  • Shank Dia. 7/16"
  • List Number CEM-SE-4
  • Helix Angle 30 deg.
  • Length of Cut 3"
  • Cutting Direction Right Hand
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Milling Diameter 7/16"
  • Hardened (H) Compatibility No
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Finishing
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list