Skip Content
END MILL 7/16X2X4 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 7/16X2X4 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61050
  • Mfr. Model # C61050
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 112.4 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 2
  • Shank Dia. 7/16"
  • Grade General Purpose
  • List Number CEM-SE-2
  • Overall Length 4"
  • Cutting Direction Right Hand
  • Length of Cut 2"
  • Helix Angle 35 deg.
  • Stainless (M) Compatibility No
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Milling Diameter 7/16"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list